Shop All GFCI Receptacles
Woodhead
20A/120V INLINE GFCIMAN 6 FT. WATERTITENEMA
Mfr # 20052-6M
Zoro # G5622706
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Industrial Duty, Single Phase
- GFCI Yes-In-line
- Cord Length 1.83m (6.0')
- Cord Type 12/3 SJEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20052-6M
- Zoro # G5622706
- UPC # 78678889738
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Industrial Duty, Single Phase |
GFCI | Yes-In-line |
Cord Type | 12/3 SJEOOW |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Material - Housing | Nylon |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
Series | 130153 |
Flip Lid | No |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Mounting Style | Portable |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-20, 20A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON GFI Receptacle (GFWT2-E)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Woodhead GFCI Receptacles