Shop All GFCI Receptacles
Woodhead
20A INLINE GFCIAUTOW/3085-10 WEATHERPROO
Mfr # 20053W-2A
Zoro # G5624334
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Current - Maximum per Contact 20.0A
- Product Name Super-Safeway
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20053W-2A
- Zoro # G5624334
- UPC # 78678888305
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4X |
Ground Continuity Monitor | No |
Cord Type | 12/3 SJEOOW |
Flip Lid | Yes |
Feed-Thru | Yes |
UL | E66308 |
Mounting Style | Portable |
Material - Housing | Nylon |
Series | 130153 |
GFCI Reset | Automatic |
GFCI | Yes-In-line |
Number of Receptacles | 2 |
Receptacle Type | Duplex |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-20 Double Duplex with Flip Lids, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- LEVITON GFI Receptacle (GFWR1-W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- Woodhead GFCI Receptacles