Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF
Mfr # 20054-6
Zoro # G5622864
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type GFCI Commercial Duty, Single Phase
- Series 130153
- Mounting Style Portable
- Cord Diameter 10.92mm (.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20054-6
- Zoro # G5622864
- UPC # 78678837417
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L6-20 |
Type | GFCI Commercial Duty, Single Phase |
Series | 130153 |
Mounting Style | Portable |
Material - Housing | Nylon |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Open Neutral Relay | Yes |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Cord Type | 12/3 SJTW |
Enclosure Rating | NEMA 4 |
Product Name | Safeway® |
GFCI Reset | Manual |
GFCI | Yes-In-line |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA L6-20, 20A, 240V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- Woodhead GFCI Receptacles