Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF
Mfr # 20054-25
Zoro # G2022633
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type GFCI Commercial Duty, Single Phase
- Voltage - Maximum 120V
- Cord Diameter 10.92mm (.430")
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20054-25
- Zoro # G2022633
- UPC # 78678837418
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L6-20 |
Type | GFCI Commercial Duty, Single Phase |
Voltage - Maximum | 120V |
Enclosure Rating | NEMA 4 |
CSA | LR6837 |
Mounting Style | Portable |
Product Name | Safeway® |
Series | 130153 |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
GFCI Reset | Manual |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 1 |
Open Neutral Relay | Yes |
Ground Continuity Monitor | No |
UL | E66308 |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA L6-20, 20A, 240V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- Woodhead GFCI Receptacles