Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN
Mfr # 20053-2
Zoro # G2022335
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Commercial Duty, Single Phase
- Cord Diameter 10.92mm (.430")
- Receptacle type Duplex
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 20053-2
- Zoro # G2022335
- UPC # 78678828423
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Commercial Duty, Single Phase |
Receptacle type | Duplex |
Number of Receptacles | 2 |
Voltage - Maximum | 240V |
GFCI | Yes-In-line |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
Feed-Thru | Yes |
Series | 130153 |
Material - Housing | Nylon |
GFCI Reset | Manual |
Product Name | Safeway® |
Open Neutral Relay | Yes |
Cord Type | 12/3 SJTW |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
CSA | LR6837 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-20 Double Duplex, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20A-IV)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- FEIT ELECTRIC OUTLET STAKE W/WIFI GRN (PLUGWIFISTKWP)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- Woodhead GFCI Receptacles