Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN
Mfr # 20051-6
Zoro # G2023552
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Number of Receptacles 1
- Cord Type 12/3 SJTW
- Voltage - Maximum 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-6
- Zoro # G2023552
- UPC # 78678828418
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Number of Receptacles | 1 |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 120V AC |
Product Name | Safeway® |
GFCI Reset | Manual |
CSA | LR6837 |
Series | 130153 |
Feed-Thru | Yes |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-20, 20A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15A-LA-10)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (GFTRST83INL)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- Woodhead GFCI Receptacles