Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN
Mfr # 20051-25
Zoro # G2021793
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Open Neutral Relay Yes
- GFCI Reset Manual
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-25
- Zoro # G2021793
- UPC # 78678828419
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Product Name | Safeway® |
Mounting Style | Portable |
Series | 130153 |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Material - Housing | Nylon |
Voltage - Maximum | 120V AC |
Enclosure Rating | NEMA 4 |
Cord Type | 12/3 SJTW |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-20, 20A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D5)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (GFRST15IU)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- LEVITON GFI Receptacle (GFTR2-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR15R)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- Woodhead GFCI Receptacles