Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG &CONN
Mfr # 20051-1
Zoro # G5621166
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- Open Neutral Relay Yes
- Voltage - Maximum 120V AC
- Cord Length 0.61m (2.0')
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 20051-1
- Zoro # G5621166
- UPC # 78678828417
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Commercial Duty, Single Phase |
Open Neutral Relay | Yes |
Voltage - Maximum | 120V AC |
Mounting Style | Portable |
Cord Type | 12/3 SJTW |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
CSA | LR6837 |
GFCI | Yes-In-line |
Enclosure Rating | NEMA 4 |
Feed-Thru | Yes |
Series | 130153 |
GFCI Reset | Manual |
Material - Housing | Nylon |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Number of Receptacles | 0 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Gray, Single Pack (HBL5461GY)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFSG5362BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR82I)
- Woodhead GFCI Receptacles