Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG & BOX
Mfr # 20053W-6
Zoro # G5625016
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Commercial Duty, Single Phase
- Flip Lid Yes
- Cord Type 12/3 SJTW
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20053W-6
- Zoro # G5625016
- UPC # 78678831246
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Commercial Duty, Single Phase |
Flip Lid | Yes |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
Feed-Thru | Yes |
GFCI Reset | Manual |
Receptacle type | Duplex |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Series | 130153 |
Mounting Style | Portable |
Number of Receptacles | 2 |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-20 Double Duplex with Flip Lids, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 32A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML0-32-AR3E)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- LEVITON SmartlockPro Self-Test 20A White Commercial Grade 5-20R GFCI Outlet (R12-GFNT2-0RW)
- Woodhead GFCI Receptacles