Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI W/PLUG & BOX
Mfr # 20053W-2
Zoro # G5621026
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Commercial Duty, Single Phase
- Mounting Style Portable
- Material - Housing Nylon
- Series 130153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 20053W-2
- Zoro # G5621026
- UPC # 78678828424
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Commercial Duty, Single Phase |
Mounting Style | Portable |
Material - Housing | Nylon |
Series | 130153 |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Cord Type | 12/3 SJTW |
Number of Receptacles | 2 |
Voltage - Maximum | 120V AC |
GFCI | Yes-In-line |
Receptacle type | Duplex |
Flip Lid | Yes |
GFCI Reset | Manual |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
UL | E66308 |
CSA | LR6837 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-20 Double Duplex with Flip Lids, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SDO1V01S)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- Woodhead GFCI Receptacles