Shop All GFCI Receptacles
Woodhead
20A. IN-LINE GFCI
Mfr # 20054
Zoro # G5626802
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- Feed-Thru Yes
- Number of Receptacles 1
- Series 130153
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20054
- Zoro # G5626802
- UPC # 78678828436
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Commercial Duty, Single Phase |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Series | 130153 |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Product Name | Safeway® |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V AC |
GFCI Reset | Manual |
GFCI | Yes-In-line |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
CSA | LR6837 |
Description
Safeway User Attachable GFCI In-Line, Manual Reset, Non-Corded, 20A, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT1M-C00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- TOWER MANUFACURING GFCI protected quad outlet box, w/circuit breaker 15 amp auto reset (30434052)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- Woodhead GFCI Receptacles