Shop All GFCI Receptacles
Woodhead
20A GFCIMANUALMLD L5-20 2 FT.
Mfr # 20051-1MLDM
Zoro # G5621096
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type GFCI Industrial Duty, Single Phase
- GFCI Yes-In-line
- Voltage - Maximum 125V
- Cord Type 12/3 SJEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-1MLDM
- Zoro # G5621096
- UPC # 78678889740
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
NEMA Configuration | NEMA L5-20 |
Type | GFCI Industrial Duty, Single Phase |
GFCI | Yes-In-line |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJEOOW |
Feed-Thru | Yes |
Current - Maximum per Contact | 20.0A |
Material - Housing | Nylon |
Number of Receptacles | 1 |
Open Neutral Relay | Yes |
UL | E66308 |
Enclosure Rating | NEMA 4X |
Series | 130153 |
Receptacle Type | GFCI Single |
Flip Lid | No |
Mounting Style | Portable |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA L5-20, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- LEVITON GFI Receptacle (GFNT2-I)
- Woodhead GFCI Receptacles