Shop All GFCI Receptacles
Woodhead
20A GFCIAUTOMLD L5-20 2 FT.
Mfr # 20051-1MLDA
Zoro # G5620825
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type GFCI Industrial Duty, Single Phase
- Voltage - Maximum 120V
- Current - Maximum per Contact 20.0A
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-1MLDA
- Zoro # G5620825
- UPC # 78678888275
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
NEMA Configuration | NEMA L5-20 |
Type | GFCI Industrial Duty, Single Phase |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Cord Type | 12/3 SJEOOW |
Material - Housing | Nylon |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
GFCI Reset | Automatic |
Receptacle Type | GFCI Single |
Open Neutral Relay | Yes |
UL | E66308 |
Ground Continuity Monitor | No |
Series | 130153 |
Mounting Style | Portable |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA L5-20, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Lt Almond (CAR-15-GFST-LA)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- Woodhead GFCI Receptacles