Shop All Power Strips
Woodhead
20A Gfci Plugmanu6Ft14/1533 Super-Safewa
Mfr # 1301530121
Zoro # G005918895
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530121
- Zoro # G005918895
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 10.67mm (.420") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- DISCO Gray Hard Type Wire Nuts Joins 18/16 Gauge Wire PK25 (9996PK)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- Woodhead Power Strips