Shop All GFCI Receptacles
Woodhead
20A GFCI PLUGMANU 6 FT. 14/1533 SUPER-SAFEWA
Mfr # 20051-6M
Zoro # G5621543
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Current - Maximum per Contact 20.0A
- Cord Grip Body Size Internal Double C-Clamp
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-6M
- Zoro # G5621543
- UPC # 78678889744
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Cord Type | 12/3 SJEOOW |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
Series | 130153 |
GFCI Reset | Manual |
UL | E66308 |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4X |
Flip Lid | No |
Mounting Style | Portable |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-20, 20A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- MKT FASTENING Conduit Strap, Size 1", PK50 (DCC10100)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- LEVITON GFI Receptacle (GFTR2-W)
- Woodhead GFCI Receptacles