Shop All Power Strips
Woodhead
20A Gfci Plugauto25Ft Super-Safewaynema5
Mfr # 1301530117
Zoro # G805918842
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 7.62m (25.0')
- Mounting Style Portable
- Type GFCI Industrial Duty, Single Phase
- Series 130153
- Enclosure Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530117
- Zoro # G805918842
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Details
Mounting Style | Portable |
Type | GFCI Industrial Duty, Single Phase |
Series | 130153 |
Enclosure Rating | NEMA 4X |
NEMA Configuration | NEMA 5-20 |
UL | E66308 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Feed-Thru | Yes |
Current - Maximum per Contact | 20.0A |
Material - Housing | Nylon |
Voltage - Maximum | 125V |
Flip Lid | No |
Number of Receptacles | 1 |
Cord Type | 12/3 SJEOOW |
GFCI | Yes-In-line |
GFCI Reset | Automatic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T421)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- PHOENIX SYSTEMS $STRIP DIP (100 STRIPS PER TUBE) (PX3001-B)
- Woodhead Power Strips