Shop All GFCI Receptacles
Woodhead
20A GFCI PLUGAUTO 6 FT. 14/1533 SUPER-SAFEWA
Mfr # 20051-6A
Zoro # G5621647
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Cord Grip Body Size Internal Double C-Clamp
- Mounting Style Portable
- Cord Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-6A
- Zoro # G5621647
- UPC # 78678888283
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Mounting Style | Portable |
Ground Continuity Monitor | No |
UL | E66308 |
GFCI Reset | Automatic |
GFCI | Yes-In-line |
Cord Type | 12/3 SJEOOW |
Number of Receptacles | 1 |
Series | 130153 |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
Enclosure Rating | NEMA 4X |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-20, 20A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- Woodhead GFCI Receptacles