Shop All GFCI Receptacles
Woodhead
20A GFCI MANUAL W/3080-10 BOX&14335-20P
Mfr # 20051-1M
Zoro # G5619486
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Cord Type 12/3 SJEOOW
- Voltage - Maximum 120V
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-1M
- Zoro # G5619486
- UPC # 78678889743
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.67mm (.420") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Cord Type | 12/3 SJEOOW |
Voltage - Maximum | 120V |
Number of Receptacles | 1 |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
Feed-Thru | Yes |
Mounting Style | Portable |
Series | 130153 |
GFCI Reset | Manual |
Enclosure Rating | NEMA 4X |
Product Name | Super-Safeway |
UL | E66308 |
Ground Continuity Monitor | No |
Flip Lid | No |
Receptacle Type | GFCI Single |
Open Neutral Relay | Yes |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, 1433 Plug, 1533 Receptacle, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- Woodhead GFCI Receptacles