Shop All GFCI Receptacles
Woodhead
20A GFCI MANUAL 1 FT. FLYINGLEADS
Mfr # 20051-0M
Zoro # G5621848
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- Material - Housing Nylon
- Feed-Thru Yes
- Cord Grip Body Size Internal Double C-Clamp
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-0M
- Zoro # G5621848
- UPC # 78678889742
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
Material - Housing | Nylon |
Feed-Thru | Yes |
Cord Type | 12/3 SJEOOW |
Voltage - Maximum | 120V |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
UL | E66308 |
Number of Receptacles | 0 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4X |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Series | 130153 |
Flip Lid | No |
GFCI Reset | Manual |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 200' Length - Green (HS358-S200-GREEN)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- Woodhead GFCI Receptacles