Shop All GFCI Receptacles
Woodhead
20A GFCI MANUAL 1 FT. 14/1533 5-20
Mfr # 20053-2M
Zoro # G5621586
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Industrial Duty, Single Phase
- Current - Maximum per Contact 20.0A
- Enclosure Rating NEMA 4X
- UL E66308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20053-2M
- Zoro # G5621586
- UPC # 78678889735
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.67mm (.420") |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 20.0A |
Enclosure Rating | NEMA 4X |
UL | E66308 |
Number of Receptacles | 1 |
Flip Lid | No |
Cord Type | 12/3 SJEOOW |
Ground Continuity Monitor | No |
GFCI | Yes-In-line |
Series | 130153 |
Material - Housing | Nylon |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Feed-Thru | Yes |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Outlet Box, NEMA 5-20 Double Duplex, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- CONSOLIDATED STAMP Crowd Control Hand Tally Counter, Registers 0-9999, Chrome (065118)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- Woodhead GFCI Receptacles