Shop All GFCI Receptacles
Woodhead
20A GFCI AUTO 1 FT. FLYINGLEADS
Mfr # 20051-1A
Zoro # G5620082
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-20
- Current - Maximum per Contact 20.0A
- GFCI Yes-In-line
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 20051-1A
- Zoro # G5620082
- UPC # 78678888282
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Feed-Thru | Yes |
Voltage - Maximum | 120V |
Number of Receptacles | 1 |
Cord Type | 12/3 SJEOOW |
GFCI Reset | Automatic |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4X |
Open Neutral Relay | Yes |
Receptacle Type | GFCI Single |
UL | E66308 |
Flip Lid | No |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Series | 130153 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, 1433 Plug, 1533 Receptacle, 20A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFTWRST82GY)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- Woodhead GFCI Receptacles