Shop All Duplex Straight Blade Receptacles
Woodhead
20A 4W FS COVER
Mfr # 67W09
Zoro # G2021328
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
- Type Receptacle
- Gender Female
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W09
- Zoro # G2021328
- UPC # 78678871591
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Type | Receptacle |
Gender | Female |
Locking Blade | Yes |
UL | E46237 |
Current - Maximum per Contact | 20.0A |
Poles | 4-pole/4-wire |
Voltage - Maximum | 208V |
Product Name | Watertite® |
Series | 130147 |
Flip Lid | Yes |
Receptacle Type | Single |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/4 Wire, Non-NEMA, 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- Woodhead Duplex Straight Blade Receptacles