Shop All Duplex Straight Blade Receptacles
Woodhead
20A 250V(6-20R)CR RECPT DUPLEXRECEPTACLE
Mfr # 5462DWCR
Zoro # G2023358
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Gender Female
- Series 130148
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5462DWCR
- Zoro # G2023358
- UPC # 78678871896
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Gender | Female |
Series | 130148 |
Receptacle Type | Duplex |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Lighted Connector | No |
GFCI | No |
Flange | No |
Locking Blade | No |
UL | E46237 |
Flip Lid | No |
Description
Safeway Duplex Corrosion-Resistant Receptacle, Heavy Grade Corrosion-Resistant, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- Woodhead Duplex Straight Blade Receptacles