Shop All Duplex Straight Blade Receptacles
Woodhead
20A 250V(6-20R)BRN RECPT DUPLEXRECEPT
Mfr # 5462DW
Zoro # G5622462
product price: $41.79
/ea
Sold in multiples of 3 for $125.37
$125.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Series 130148
- Gender Female
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5462DW
- Zoro # G5622462
- UPC # 78678871894
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Series | 130148 |
Gender | Female |
Product Name | Safeway® |
Receptacle Type | Duplex |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Flip Lid | No |
Locking Blade | No |
Lighted Connector | No |
UL | E46237 |
GFCI | No |
Flange | No |
Description
Safeway Duplex Receptacle, Heavy Grade, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- STANLEY CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132 (31132)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- Woodhead Duplex Straight Blade Receptacles