Shop All Duplex Straight Blade Receptacles
Woodhead
20A 250V(6-20R)Brn Recpt Duplexrecept
Mfr # 1301480107
Zoro # G505984154
product price: $38.95
/ea
Sold in multiples of 3 for $116.85
$116.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Receptacle Type Duplex
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Product Name Safeway®
- Series 130148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301480107
- Zoro # G505984154
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Receptacle Type | Duplex |
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Product Name | Safeway® |
Series | 130148 |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
UL | E46237 |
Flange | No |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- LEVITON Receptacle (8300-H)
- LEVITON Receptacle (16352-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Recpt Duplex Tr/Wr 3Wre 15A Iv (TWRBR15V)
- LEVITON Receptacle (AFTR1-I)
- HUBBELL WIRING DEVICE-KELLEMS Power Charging Stations USB1528AC (USB1528AC)
- Woodhead Straight Blade Devices