Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V(5-20R)IVORY RECP DUPLEXRECEPT
Mfr # 5362DWI
Zoro # G5625874
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Series 130148
- Product Name Safeway®
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5362DWI
- Zoro # G5625874
- UPC # 78678871875
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Series | 130148 |
Product Name | Safeway® |
Receptacle Type | Duplex |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Lighted Connector | No |
Flip Lid | No |
UL | E46237 |
Flange | No |
Locking Blade | No |
GFCI | No |
Description
Safeway Duplex Heavy Duty Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- LEVITON Receptacle (CR20-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- Woodhead Straight Blade Devices