Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V RED HOSP RECPT DUPLEXRECEPTACLE
Mfr # 85362DWR
Zoro # G2022213
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Receptacle
- Specialty Hospital Duty
- Receptacle Type Duplex
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85362DWR
- Zoro # G2022213
- UPC # 78678885364
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Receptacle |
Specialty | Hospital Duty |
Receptacle Type | Duplex |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Gender | Female |
Series | 130148 |
Voltage - Maximum | 125V |
UL | E46237 |
GFCI | No |
Flange | No |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ51)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- SUPERIOR ELECTRIC 50 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-50E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- Woodhead Straight Blade Devices