Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V IVORY HOSP RECPT DUPLEXRECEPTACLE
Mfr # 85362DWI
Zoro # G5619802
product price: $47.85
/ea
Sold in multiples of 2 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Receptacle Type Duplex
- Poles 2-pole/3-wire
- Series 130148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85362DWI
- Zoro # G5619802
- UPC # 78678885361
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Receptacle Type | Duplex |
Poles | 2-pole/3-wire |
Series | 130148 |
Voltage - Maximum | 125V |
Product Name | Safeway® |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Specialty | Hospital Duty |
Lighted Connector | No |
Flip Lid | No |
Flange | No |
GFCI | No |
Locking Blade | No |
UL | E46237 |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- LEVITON Receptacle (21254-HI)
- LEVITON Receptacle (AFTR2-W)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (5361-R)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- Woodhead Straight Blade Devices