Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V BRN HOSP RECPT DUPLEXRECEPTACLE
Mfr # 85362DW
Zoro # G2021538
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
$99.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Product Name Safeway®
- Poles 2-pole/3-wire
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85362DW
- Zoro # G2021538
- UPC # 78678885362
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Duplex |
Series | 130148 |
Voltage - Maximum | 125V |
Specialty | Hospital Duty |
Gender | Female |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
UL | E46237 |
GFCI | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (XTCE065D00A)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- FLUKE Rplcmt Bladehead, For 61110, 5G110, 6110G (JR-LEV-2-H)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- Woodhead Duplex Straight Blade Receptacles