Shop All Duplex Straight Blade Receptacles
Woodhead
20A-125V BLACK HOSP RECEPT
Mfr # 85362DWBLK
Zoro # G2023035
Sold in multiples of 2 for $99.10
$99.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Receptacle
- Specialty Hospital Duty
- Current - Maximum per Contact 20.0A
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85362DWBLK
- Zoro # G2023035
- UPC # 78678862932
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Receptacle |
Specialty | Hospital Duty |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Receptacle Type | Duplex |
Poles | 2-pole/3-wire |
Series | 130148 |
Voltage - Maximum | 125V |
Gender | Female |
Flange | No |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
UL | E46237 |
GFCI | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- Woodhead Straight Blade Devices