Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V 5-20R YEL RECEPT DUPLEXCORROSIO
Mfr # 5362DWCR
Zoro # G2022064
product price: $52.69
/ea
Sold in multiples of 2 for $105.38
$105.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Receptacle
- Poles 2-pole/3-wire
- Receptacle Type Duplex
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5362DWCR
- Zoro # G2022064
- UPC # 78678871876
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Receptacle |
Poles | 2-pole/3-wire |
Receptacle Type | Duplex |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Gender | Female |
Voltage - Maximum | 125V |
Series | 130148 |
GFCI | No |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
UL | E46237 |
Flange | No |
Description
Safeway Duplex Heavy Duty Grade Corrosion-Resistant Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- Woodhead Duplex Straight Blade Receptacles