Shop All Duplex Straight Blade Receptacles
Woodhead
20A 125V 5-20R BRN RECPT DUPLEXRECEPTACL
Mfr # 5362DW
Zoro # G2024496
product price: $35.49
/ea
Sold in multiples of 3 for $106.47
$106.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Product Name Safeway®
- Current - Maximum per Contact 20.0A
- Series 130148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5362DW
- Zoro # G2024496
- UPC # 78678871874
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Product Name | Safeway® |
Current - Maximum per Contact | 20.0A |
Series | 130148 |
Gender | Female |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Receptacle Type | Duplex |
UL | E46237 |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Flip Lid | No |
Description
Safeway Duplex Heavy Duty Grade Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- LEVITON Receptacle (5801)
- LEVITON Receptacle (5015-W)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- Woodhead Duplex Straight Blade Receptacles