Shop All Cord Reels
Woodhead
20 ft 22 A Amps 600V Voltage
Mfr # 9242
Zoro # G405985565
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 10 AWG
- Max. Amps 22 A
- Enclosure Rating NEMA 4
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9242
- Zoro # G405985565
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 20 ft |
Wire Size (AWG) | 10 |
Depth | 0.34m (13.50") |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WGB520-J12F)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- Woodhead Cord Reels