Shop All Pin & Sleeve Plugs
Woodhead
20 Amp Watertite Pin And Sleeve Connector With Flip Lid
Mfr # 420C12W
Zoro # G605981893
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20.0A
- Number of Poles 3-pole
- Number of Wires 4
- Max. Voltage 150V
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 420C12W
- Zoro # G605981893
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Length | 241.30mm (9.500") |
Details
Amps - Plugs and Receptacles | 20.0A |
Number of Poles | 3-pole |
Number of Wires | 4 |
Max. Voltage | 150V |
Type | Connector |
IP Rating | IP67 |
Flip Lid | Yes |
Flange | No |
GFCI | No |
Product Name | Watertite |
Lighted Connector | No |
Series | 130198 |
Poles | 3-pole/4-wire |
Locking Blade | No |
Gender | Female |
Receptacle Type | Single |
Specialty | Pin and Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- Woodhead Pin & Sleeve Devices