Shop All Push Button Switches
Woodhead
2-Pushbutton Pendant (30Mm)
Mfr # 1301260186
Zoro # G905920295
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Type PushButton Pendant Enclosure
- Material - Body Rubber
- Number of Buttons 2
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260186
- Zoro # G905920295
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 9.53-15.88mm (.375-.625") |
Details
Series | 130126 |
Type | PushButton Pendant Enclosure |
Material - Body | Rubber |
Number of Buttons | 2 |
Emergency Stop | No |
CSA | LR32400 |
Material - Cord Grip Nut | Non-Metallic |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DGH-R-K11)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- Woodhead Switches