Shop All Strain Relief Grips
Woodhead
2 DELUXE GRIP-MALE PG1639 SH2WAS50170
Mfr # 36289
Zoro # G0399096
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2" NPT
- Cable Diameter 58.72-61.90mm (2.312-2.437")
- CSA LR32159
- Product Name Deluxe Cord
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36289
- Zoro # G0399096
- UPC # 78678836289
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2" NPT |
Cable Diameter | 58.72-61.90mm (2.312-2.437") |
Details
CSA | LR32159 |
Product Name | Deluxe Cord |
Material - Body | Aluminum |
Gender | Male |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Material - Grip | Stainless Steel |
Body Style | Straight |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 58.72-61.90mm (2.312-2.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- Woodhead Strain Relief Grips