Shop All Strain Relief Grips
Woodhead
2 DELUXE GRIP-MALE PG1637
Mfr # 36288
Zoro # G0391642
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- NEMA Rating NEMA 4
- CSA LR32159
- Material - Body Aluminum
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36288
- Zoro # G0391642
- UPC # 78678836288
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 55.55-58.72mm (2.187-2.312") |
Thread Size | 2" NPT |
Details
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
CSA | LR32159 |
Material - Body | Aluminum |
Body Style | Straight |
Gender | Male |
Material - Grip | Stainless Steel |
Product Name | Deluxe Cord |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 55.55-58.72mm (2.187-2.312")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- Woodhead Strain Relief Grips