Shop All Strain Relief Grips
Woodhead
2 DELUXE GRIP-MALE PG1630 WAS50165
Mfr # 36488
Zoro # G0391852
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Material - Body Aluminum
- Gender Male
- CSA LR32159
- Cable Diameter 44.45-47.50mm (1.750-1.870")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36488
- Zoro # G0391852
- UPC # 78678836488
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 44.45-47.50mm (1.750-1.870") |
Thread Size | 2" NPT |
Details
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
Gender | Male |
CSA | LR32159 |
Body Style | Straight |
NEMA Rating | NEMA 4 |
Series | 130097 |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 44.45-47.50mm (1.750-1.870")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN7)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- Woodhead Cord Grips