Shop All Strain Relief Grips
Woodhead
2 DELUXE GRIP-MALE PG 1633 SH2WAS50167
Mfr # 36816
Zoro # G0383985
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 49.20-52.37mm (1.937-2.062")
- Thread Size 2" NPT
- CSA LR32159
- Material - Body Aluminum
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36816
- Zoro # G0383985
- UPC # 78678834951
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 49.20-52.37mm (1.937-2.062") |
Thread Size | 2" NPT |
Details
CSA | LR32159 |
Material - Body | Aluminum |
Gender | Male |
Material - Grip | Stainless Steel |
Body Style | Straight |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 49.20-52.37mm (1.937-2.062")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh (RSR-737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011036)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Woodhead Strain Relief Grips