Shop All Push Button Switches
Woodhead
2 Button Switch Two Speed
Mfr # 1301260031
Zoro # G105946866
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Type Replacement Part
- Voltage - Maximum 250V
- Emergency Stop No
- Number of Buttons 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260031
- Zoro # G105946866
- Country of Origin United States
- Category Push Button Switches
Details
Series | 130126 |
Type | Replacement Part |
Voltage - Maximum | 250V |
Emergency Stop | No |
Number of Buttons | 2 |
Product Name | Watertite |
Accessory / Replacement Type | 2-Button Two Speed Switch |
Enclosure Rating | NEMA 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK2L1)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- Woodhead Push Button Switches