Shop All Switch Accessories
Woodhead
2 Btn Switch Singl.Speed No/Nc
Mfr # 1301260030
Zoro # G605977094
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Replacement Part
- Series 130126
- Number of Buttons 2
- Voltage - Maximum 250V
- Product Name Watertite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260030
- Zoro # G605977094
- Country of Origin United States
- Category Switch Accessories
Details
Type | Replacement Part |
Series | 130126 |
Number of Buttons | 2 |
Voltage - Maximum | 250V |
Product Name | Watertite |
Emergency Stop | No |
Accessory / Replacement Type | 2-Button Single Speed Switch |
Enclosure Rating | NEMA 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- PASS & SEYMOUR PLUGTAIL CONN FOR SP SW 3WIRE STRANDED 6IN WIRE LENGTH (PTS6-STR3)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- Woodhead Switches