Shop All Strain Relief Grips
Woodhead
2-1/2 DELUXE GRIP-MALE PG2038 WAS50184
Mfr # 36804
Zoro # G0389122
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Thread Size 2 1/2" NPT
- Body Style Straight
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36804
- Zoro # G0389122
- UPC # 78678836804
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2 1/2" NPT |
Cable Diameter | 55.55-58.72mm (2.187-2.312") |
Details
Material - Grip | Stainless Steel |
Body Style | Straight |
Gender | Male |
CSA | LR32159 |
Material - Body | Aluminum |
Product Name | Deluxe Cord |
Series | 130097 |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 2-1/2" NPT, Straight Male, Cable Diameter 55.55-58.72mm (2.187-2.312")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 350A, 250V AC, Non-Indicating (FLNR350)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- Woodhead Strain Relief Grips