Shop All Strain Relief Grips
Woodhead
2-1/2 DELUXE GRIP-MALE PG2036 WAS50183
Mfr # 36803
Zoro # G0401178
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Thread Size 2 1/2" NPT
- Cable Diameter 52.37-55.55mm (2.062-2.187")
- Body Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36803
- Zoro # G0401178
- UPC # 78678836803
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2 1/2" NPT |
Cable Diameter | 52.37-55.55mm (2.062-2.187") |
Details
Material - Grip | Stainless Steel |
Body Style | Straight |
Gender | Male |
CSA | LR32159 |
Material - Body | Aluminum |
Description
Deluxe Cord Grips Strain Relief, 2-1/2" NPT, Straight Male, Cable Diameter 52.37-55.55mm (2.062-2.187")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- Woodhead Cord Grips