Shop All Strain Relief Grips
Woodhead
2-1/2 DELUXE GRIP-MALE PG2034 WAS50182
Mfr # 36802
Zoro # G5621595
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Aluminum
- Cable Diameter 49.20-52.37mm (1.937-2.062")
- Thread Size 2 1/2" NPT
- Material - Grip Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36802
- Zoro # G5621595
- UPC # 78678836802
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 49.20-52.37mm (1.937-2.062") |
Thread Size | 2 1/2" NPT |
Details
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Body Style | Straight |
CSA | LR32159 |
Gender | Male |
Series | 130097 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 2-1/2" NPT, Straight Male, Cable Diameter 49.20-52.37mm (1.937-2.062")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- Woodhead Cord Grips