Shop All Strain Relief Grips
Woodhead
2-1/2 DELUXE GRIP-MALE PG2032 WAS50181
Mfr # 36801
Zoro # G0406403
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 46.02-49.20mm (1.812-1.937")
- CSA LR32159
- Gender Male
- Material - Grip Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36801
- Zoro # G0406403
- UPC # 78678836801
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 46.02-49.20mm (1.812-1.937") |
Thread Size | 2 1/2" NPT |
Details
CSA | LR32159 |
Gender | Male |
Material - Grip | Stainless Steel |
Body Style | Straight |
Material - Body | Aluminum |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Description
Deluxe Cord Grips Strain Relief, 2-1/2" NPT, Straight Male, Cable Diameter 46.02-49.20mm (1.812-1.937")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- Woodhead Cord Grips