Shop All Strain Relief Grips
Woodhead
2-1/2 DELUXE GRIP-MALE PG2030 WAS50180
Mfr # 36800
Zoro # G0388858
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Thread Size 2 1/2" NPT
- Material - Body Aluminum
- Material - Grip Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36800
- Zoro # G0388858
- UPC # 78678836800
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2 1/2" NPT |
Cable Diameter | 42.67-45.97mm (1.680-1.810") |
Details
CSA | LR32159 |
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Body Style | Straight |
Gender | Male |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
O-Ring | No |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 2-1/2" NPT, Straight Male, Cable Diameter 42.67-45.97mm (1.680-1.810")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- Woodhead Strain Relief Grips