Shop All Specialty Switches
Woodhead
1612 W/Switch
Mfr # 1301050036
Zoro # G705983957
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 350
- Lamp Type PAR36
- Length 228.60mm (9.000")
- Mounting Style Hand Held
- Type Hand Lamps, Specialty Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301050036
- Zoro # G705983957
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 228.60mm (9.000") |
Height | 127.00mm (5.000") |
Cord Length - Primary | 3.04m (10.0') |
Cord Length - Secondary | 15.24m (50.0') |
Details
Lumens | 350 |
Lamp Type | PAR36 |
Mounting Style | Hand Held |
Type | Hand Lamps, Specialty Light |
Guard Type | Screw Release |
Material - Guard | #10 Gauge Vinyl Coated Steel |
Duty | Wet Location |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
CSA | LR85374 |
Cord Type - Secondary | 14/2 SOOW |
Cord Type - Primary | 16/3 SOOW |
Guard Included | Yes |
On/Off Switch | Yes |
Lamp Wattage - Maximum | 35W |
Bulb Type | Quartz Halogen |
Series | 130105 |
Outlet | None |
Product Name | Watertite |
NEMA Rating | NEMA 4X |
NEMA Configuration | NEMA 5-15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5315)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- ABB 10 Pole Flexitest (FT1-C001)
- ALLEN BRADLEY -DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH (194E-Y16M-1753-4G)
- HONEYWELL T675A1516 Temp Control Spdt (T675A1516)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- FCI 115/220V-AC FLOW SWITCH (FLT93S-4B2AW02C1B00B23)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- Woodhead Switches