Shop All GFCI Receptacles
Woodhead
15A.TRI-CORD GFCI W/MOLD.P/3-C
Mfr # 15050-6TT
Zoro # G2022597
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Mounting Style Portable
- Product Name Safeway®
- GFCI Yes-In-line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-6TT
- Zoro # G2022597
- UPC # 78678828429
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Mounting Style | Portable |
Product Name | Safeway® |
GFCI | Yes-In-line |
Material - Housing | Nylon |
GFCI Reset | Manual |
Series | 130153 |
Cord Type | 12/3 SJTW |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 3 |
Feed-Thru | Yes |
Open Neutral Relay | Yes |
Voltage - Maximum | 120V AC |
CSA | LR6837 |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 15/16" dia., 1/2" W, PK10 (COV1609Z1)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Lt Almond (CAR-15-GFST-LA)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- Woodhead GFCI Receptacles