Shop All GFCI Receptacles
Woodhead
15A.TRI-CORD GFCI W/MOLD.P/3-C
Mfr # 15050-3TT
Zoro # G2022265
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Enclosure Rating NEMA 4
- Cord Grip Body Size Internal Double C-Clamp
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-3TT
- Zoro # G2022265
- UPC # 78678828428
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Material - Housing | Nylon |
Number of Receptacles | 3 |
Open Neutral Relay | Yes |
Series | 130153 |
GFCI Reset | Manual |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Voltage - Maximum | 120V AC |
UL | E66308 |
CSA | LR6837 |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- EATON Cutler-Hammer Thermal Unit, 4.80 to 5.26A (MSH6-0A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- Woodhead GFCI Receptacles