Shop All GFCI Receptacles
Woodhead
15A.TRI-CORD GFCI W/MOLD P/3-C
Mfr # 15050-50TT
Zoro # G5623792
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Internal Double C-Clamp
- Series 130153
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-50TT
- Zoro # G5623792
- UPC # 78678828430
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 15.24m (50.0') |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Series | 130153 |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Material - Housing | Nylon |
Voltage - Maximum | 120V AC |
Enclosure Rating | NEMA 4 |
GFCI | Yes-In-line |
Mounting Style | Portable |
Feed-Thru | Yes |
Cord Type | 12/3 SJTW |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Number of Receptacles | 3 |
UL | E66308 |
Ground Continuity Monitor | No |
CSA | LR6837 |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV8, PK 100 (IT9115-CUV8)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Taupe (SCR-15-GFST-TP)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- Woodhead GFCI Receptacles